Beli pemanas ruangan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MARKEL PRODUCTS Heater Recessed Electric Wall (Pemanas Dinding Tanam Listrik)Deskripsi:Large recessed electric wall heaters are larger than compact and register heaters and are used to heat areas like offices, reception rooms, family rooms, and other residential and small commercial spaces. These fan-forced heaters install in an opening in the wall near the floor so heat flows into the space to be heated. These heaters have a built-in thermostat.atribut:
- Heating Method: Fan Forced
- Housing Material: Steel
- Phase: 1
- PROTO Breaker BarDeskripsi:These flex-head breaker bars come with a hinge close to the head that allows the head to swivel to access fasteners from multiple angles. They are used with sockets and socket bits to break loose overtightened fasteners. Breaker bars have a long handle that can generate more torque than a standard-length ratchet.atribut:
- Corrosion Resistant: Yes
- Handle Shape: Straight
- Drive Tool Style: Flex Head Breaker Bar
- Grip Style: Knurled
- Handle Type: Standard
- Material: Alloy Steel
- Flex Range of Motion (°): 90
- Head Type: Flexible
- Standards: ASME B107.110-2012
- Snap-on Standard Handle Breaker Bar 1/2inch (Gagang Kunci Sok)atribut:
- ASME/ANSI: B107.10
- Dimension A, Head Width (inch): 1-1/8
- Dimension C, Shank Dia. (inch): 11/16
- Country of Origin: USA
- Repair Kit: RKBB3
- Finish: Chrome
- AIR KING Heater Electric Portable Office (Pemanas Ruangan Portable)Deskripsi:Portable pedestal and tower electric office heaters take up little floor space and are typically placed in office spaces and reception areas. They use fan-forced or radiant heating.atribut:
- UNSPSC: 40101827
- Batteries Required: Yes
- Cord Length (ft): 6
- Filter Included: No
- For Use Outdoors: Indoor Only
- Frequency (Hz): 60
- Heater Style: Pedestal and Tower
- Housing Finish: Unfinished
- Housing Material: Plastic
- Mounting Location: Floor
- NEMA Plug Configuration: 5-15P
- Nominal Voltage - HVAC (VAC): 120
- Number of Heat Settings: 2
- Oscillation: Oscillating
- Phase: 1
- Remote Control Functions: Full Function
- Safety Tip-Over Switch Included: No
- Standards: ETL Listed
- Voltage (V AC): 120
- WESTWARD Breaker BarDeskripsi:These flex-head breaker bars come with a hinge close to the head that allows the head to swivel to access fasteners from multiple angles. They are used with sockets and socket bits to break loose overtightened fasteners. Breaker bars have a long handle that can generate more torque than a standard-length ratchet.atribut:
- Head Type: Flexible
- Material: Alloy Steel
- Handle Shape: Straight
- Non-Sparking: No
- Corrosion Resistant: Yes
- Finish: Chrome
- Handle Type: Standard
- Insulated: No
- Non-Magnetic: No
- Tether Ready: No
- CADET Heater Recessed Electric Wall (Pemanas Dinding Tanam Listrik)Deskripsi:Compact recessed electric wall heaters heat areas with limited installation or mounting space, like restrooms, bedrooms, hallways, or offices. These fan-forced heaters install in an opening in the wall near the floor so heat flows into the space to be heated. They have a built-in thermostat.atribut:
- UNSPSC: 40101814
- Frequency (Hz): 60
- Grille Color: White
- Grille Finish: Powder Coated
- Grille Material: Metal
- Heating Method: Fan Forced
- Housing Depth (inch): 4
- Rough-In Depth (inch): 4
- Smart Connectivity: No Connectivity
- Thermostat Included: Unit-Mounted
- Tokyo Glass Kikai (TGK) Ultrasonic Cleaner without Desktop HeaterDeskripsi:15 minute timer and continuous. Comes with a lid and a cleaning basket.atribut:
- Included Accessories: Lid, washing basket
- Frequency (Hz): 50/60
- Power Input AC (V): 100
- Frequency (kHz): 28
- Output Power (W): 75 (Oscillation)
- Product Code: 5272482
- Timer (minute): 15 Total or Continuous
- VULCAN Enclosure Heateratribut:
- UNSPSC: 40101821
- Heater Voltage (V): 120 AC
- Height (inch): 1-7/8
- Includes: Mounting Brackets
- Mounting Holes O.C. (inch): 5/16
- Phase: 1
- Product Type: Low Profile Enclosure Heater
- Standards: UL Recognized E60605
- Thermostat: None
- Width (inch): 2
- goot (TAIYO ELECTRIC) Replacement heater Aatribut:
- Suitable Model: POT-203C
- Trusco Part No.: 112-9964
- Fort Semiconductor HeaterDeskripsi:Semiconductor Heater - Din rail type - Heater element PTC resistoratribut:
- Voltage (V): AC/DC 120-240
- HAITAN Quartel Handleatribut:
- Length (mm): 18
- ROADPRO Auxiliary Vehicle HeaterDeskripsi:Portable heaters plug into a vehicle's 12V auxiliary power outlet to provide additional heat while on the road. These compact heaters can be mounted to an interior surface or sit as freestanding units to provide additional heat where needed in the vehicle.atribut:
- UNSPSC: 40101604
- Case Material: Ceramic
- Current (A): 25
- Includes: Installation Hardware
- Manufacturer Part Number: RPSL-681
- Power (W): 300
- Product Type: Auxiliary Heater and Fan
- Voltage (V): 12
- BESSEY Bearing HeaterDeskripsi:These cross bars support a bearing while it is being heated on an induction bearing heater. Cross bars can be changed to support different bearing sizes. The largest cross bar that will fit the bore diameter should be used to support the bearing being heated. Match the cross bar to a compatible induction heater series.atribut:
- UNSPSC: 31171527
Daftar Harga pemanas ruangan Terbaru October 2026
| JTC Professional Breaker Bar (Pegangan Kunci Sok) | Rp119.900 |
| MARKEL PRODUCTS Heater Recessed Electric Wall (Pemanas Dinding Tanam Listrik) | Rp9.499.900 |
| PROTO Breaker Bar | Rp689.900 |
| CKE Pemanas Listrik | Rp749.900 |
| Snap-on Standard Handle Breaker Bar 1/2inch (Gagang Kunci Sok) | Rp2.999.900 |
| AIR KING Heater Electric Portable Office (Pemanas Ruangan Portable) | Rp2.899.900 |
| WESTWARD Breaker Bar | Rp459.900 |
| CADET Heater Recessed Electric Wall (Pemanas Dinding Tanam Listrik) | Rp5.599.900 |
| Tokyo Glass Kikai (TGK) Ultrasonic Cleaner without Desktop Heater | Rp9.299.900 |
| WEIDMULLER Radiant Heating Panel | Rp1.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/jcP101537696-2.jpg)
/5aP109435190-1.jpg)


/8sP103255316-1.jpg)
/6jP109433235-1.jpg)

/4sP109435172-6.jpg)



%20Replacement%20heater%20A/95P115117329-2.jpg)

/mqP117101818-1.jpg)

/33P109562111-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)